Shop All Impact Sockets
Steelman
3/4" Drive x 29mm 6-Point Impact Socket
Mfr # 79275
Zoro # G001764687
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 79275
- Zoro # G001764687
- UPC # 99198792750
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Every mechanic knows that having a reliable set of tools can make your life easier when working on heavy-duty vehicles and equipment. The STEELMAN PRO 79275 3/4-Inch Drive 6-Point 29mm Impact Socket is ideal for use in performing maintenance, repairs and service on large trucks and tractor trailers, farming equipment and tractors, oilfield and construction equipment, and mass transit vehicles. Made from drop forged and heat treated chromoly steel, these sockets feature a ball detent recess on the 3/4-inch drive end to help hold it securely onto ratchets, air wrenches, adapters, and extensions. The 6-point design grips the sides of fasteners and not the corners, reducing wear and the chance of rounding the fastener. The socket features a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. Rated to withstand up to 150% of ASME torque requirements for impact tools, this socket can handle tough use in any professional shop / garage, home workshop, or on the work site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1" opening size. (2616SW)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 3/8 In W (LT-375)
- POWERBUILT 1/2" Drive 10" Impact Extension (647140)
- DRILL AMERICA 2-15/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2937)
- STEELMAN 3/4'' Drive x 2'' 6-Point Truck Pinion Locknut Impact Socket (60563)
- STEELMAN 3/4" Drive Budd Wheel 41mm 6-Point Hex and 19mm 4-Point Square Combo Impact Socket (79329)
- STEELMAN 3/4" Drive x 36mm 6-Point Deep Impact Socket (79262)
- STEELMAN 3/4" Drive x 1-1/16" 6-Point Thin Wall Deep Impact Socket (79347)
- STEELMAN 17mm Convex Head Lug Bolt Impact Socket for Mercedes Benz (99427)
- STEELMAN 1/2" Drive x 3/4" Deep 6-Point Impact SAE Single Socket (78274)
- PROTO 1/2 in Drive Impact Socket 21 mm Size 6 pt Deep Depth, Black Oxide (J7321M)
- Steelman Impact Sockets