Shop All Impact Sockets
Steelman
3/4'' Drive x 2'' 6-Point Truck Pinion Locknut Impact Socket
Mfr # 60563
Zoro # G311430678
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 60563
- Zoro # G311430678
- UPC # 99198605630
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
The STEELMAN 60563 3/4-Inch Drive x 2-Inch 6-Point Truck Pinion Locknut Impact Socket is designed to be used to perform maintenance, repairs and service on large truck pinion locknuts, as well as large fasteners used in farming equipment and tractors, oilfield and construction equipment, and mass transit vehicles. The 6-point socket design grips the sides of fasteners and not the corners, reducing wear and the chance of rounding the fastener. This socket is made of durable, hardened chromoly steel and features a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. The base of the socket features a ball detent recess in addition to a retention ring groove for added security during use. Socket works with any hand operated or electric / compressed air powered 3/4-inch drive ratchet, extension bar, adapter, impact driver, or torque wrench.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Radius Dial Indicator Contact, 4-48, Steel (Z9397)
- WESTWARD HSS Step Drill Bit 5 Sizes, 7/8-1-3/8" (19N141)
- BETA Reversible Ratchets for Torque Bar (006120000)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13313 (13313)
- STEELMAN 1" Drive x 1-1/4 Inch 6-Point Thin Wall Deep Impact Socket (79341)
- STEELMAN 3/4" Drive x 3/4" 6-Point Deep Impact Socket (79398)
- STEELMAN 1/2in. Drive 3/4in. Nylon Sleeved Impact Socket (Green) (95615-05)
- STEELMAN 3/4" Drive x 1-1/2" 6-Point Deep Impact Socket (79272)
- STEELMAN 1" Drive x 38mm 6-Point Impact Socket (79311)
- STEELMAN 1/2-Inch Drive 6-Point Impact Flip Socket, 17mm x 19mm (99560)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4058D)
- Steelman Impact Sockets