Shop All Impact Sockets
Steelman
3/4" Drive Budd Wheel 41mm 6-Point Hex and 19mm 4-Point Square Combo Impact Socket
Mfr # 79329
Zoro # G001764731
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 79329
- Zoro # G001764731
- UPC # 99198793290
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Every mechanic knows that having a reliable set of tools can make your life easier when working on heavy-duty vehicles and equipment. The STEELMAN PRO 79329 3/4-Inch Drive Budd Wheel 41mm 6-Point Hex x 19mm 4-Point Square Combo Impact Socket is specially designed to help speed up wheel servicing on large trucks, tractor trailers, buses, and other vehicles using Budd Wheels. The combination 6-point hex and recessed 4-point square socket performs double duty, fitting both lug nuts and studs, removing the necessity of changing sockets halfway through the job. Made from drop forged and heat treated chromoly steel, this socket features a ball detent recess on the 3/4-inch drive end to help hold it securely onto ratchets, air wrenches, adapters, and extensions. The socket features a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. Rated to withstand up to 150% of ASME torque requirements for impact tools, can handle tough use in any professional shop / garage, home workshop, or on the work site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V4510004S)
- MEGAPRO Phillips, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151AUTO-B)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 12 1/4 in. Dr, 12 in L (SHA01112)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XDT11Z)
- STEELMAN 1" Drive Budd Wheel 41mm 6-Point Hex and 21mm 4-Point Square Combo Impact Socket (79324)
- STEELMAN 3/4" Drive x 27mm 6-Point Impact Socket (79250)
- STEELMAN 3/4" Drive x 1-1/2" 6-Point Deep Impact Socket (79272)
- STEELMAN 3/4'' Drive x 2'' 6-Point Truck Pinion Locknut Impact Socket (60563)
- STEELMAN 1" Drive x 33mm 6-Point Deep Impact Socket (79292)
- STEELMAN 1" Drive x 13/16" 4-Point Square Budd Impact Socket (79333)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 25 mm Size, Standard Socket, Black Phosphate (49-66-6257)
- Steelman Impact Sockets