Shop All Air Cut-Off Tools
Steelman
3" Cut-Off Tool with Metal Guard
Mfr # 1526A
Zoro # G001768616
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 1526A
- Zoro # G001768616
- UPC # 99198015262
- Country of Origin Taiwan, Province of China
- Category Air Cut-Off Tools
Description
The STEELMAN 1526A is an ideal tool when the job facing you requires heavy-duty cutting power. With a maximum free run speed of 20,000 RPM this pneumatic tool will slice through metal stock, rebar, bolts, pipes, and straps faster than any hacksaw ever could. When not in use a safety trigger lock on the lever style tease-trigger prevents against accidental startups yet won't impair easy use and a chrome plated protective guard keeps you safe from flying debris and sparks during use. You don't have to worry about the exhaust blowing debris and shavings across the work area either as this grinding cutter redirects the exhaust back away from the cutting area. The built-in regulator allows for variable speed control through the trigger and operates on a mere 4 cubic feet per minute of 90 PSI compressed air. Threaded to accept a conventional 1/4-inch NPT air inlet to connect it to a 3/8-inch air hose this tool is compact at only 8-inches long and weighing 1.85lb. Uses standard 3-inch diameter cutting discs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Clamp, 750 lb Clamping Force (806ER5)
- KO-KEN Bit TORX T40 150mm 1/4 Hex Drive (121T.150-T40)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 6 (3405)
- CHANNELLOCK 8Pieces Metric Hex Key Set (S3515800800000002-A)
- STEELMAN 3'' Air Cut-Off Tool with Metal Guard, Polished Chrome (61224)
- CAMPBELL HAUSFELD Air Cut-Off Tool, 360 Rotating Guard (XT200000)
- SPEEDAIRE Air Cut Off Tool, Light, 0.5 HP, 7-1/4 in L (48MA05)
- ST LOUIS PNEUMATIC Mini Needle Scaler (SLP-86012)
- DYNABRADE 4-1/2" (114 mm) Dia. Right Angle Type 41 Cutoff Wheel Tool (52584)
- ST LOUIS PNEUMATIC Mini Cutoff Grinder, 2-1/2" (SLP-82125CT)
- DYNABRADE Straight-Line Cut-Off Wheel Tool 3In Dia (52434)
- Steelman Air Cut-Off Tools