Shop All Pipe & Tubing Cutters
Steelman
212Inch Jaw Ratcheting PVC and Plastic Pipe Cutters
Mfr # 42565
Zoro # G107467499
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 42565
- Zoro # G107467499
- UPC # 99198425658
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
Slice cleanly through PVC irrigation pipe and other kinds of plastic tubing quickly and easily with the STEELMAN 42565 212Inch Jaw Ratcheting PVC and Plastic Pipe Cutters These handy cutters feature a ratcheting mechanism built into the hardened stainless steel cutting blade that allows it to progressively cut through pipe and tubing easily even when used in a single hand The blade leaves clean, burrfree edges that are easy to glue and fit together with minimal followup and cleaning When not in use, the blade can be locked into place with a safety latch that keeps the blade closed for added safety when in storage and transport Designed to be used to cut pipe and tubing of up to 25inches in outer diameter and can be used on ABS, PEX, PVC, and PP materials with equal ease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Actuator Assembly, 1-1/2 in. Size (PH6000-HYA-FW)
- DURA-WARE Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 14" x 12" x 5" (1953-1-09-GT-H34)
- T&S BRASS T&S Brass B-0109-01 Wall Bracket, 6" (B-0109-01)
- LEGEND VALVE 1/2" X 24" BLACK NIPPLE (355-261)
- STEELMAN 158Inch Jaw Ratcheting PVC and Plastic Pipe Cutters (42566)
- STEELMAN 212Inch Multipurpose Pipe and Tube Feed Cutter (42568)
- STEELMAN 2Inch Pipe and Tube Cutter (42569)
- PROTO Tubing Cutter 1/2" (J350)
- S&G TOOL AID MINI TUBING CUTTER (SG14850)
- IMPERIAL Quick Acting Tubing Cutter, 7-3/4 In. L (206-FB)
- KD Cutter Tubing Mini (2107)
- Steelman Plumbing Tools