Steelman

15-Piece Comfort Grip Screwdriver Set


product price: $10.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

From cabinets, lighting fixtures, outlets, and toys around the house to cars, trucks, and other projects in the workshop or garage there is constantly something in need of repair. The STEELMAN 42089 contains a selection of the most commonly used Phillips and slotted/flat head full size, stubby, and precision screwdrivers. These general purpose screwdrivers have a durable heat-treated chrome-vanadium steel shaft with a polypropylene (PP) and TPR rubber handle. Magnetic tips on each of the tools help take the frustration out of working with screws in recessed or confined areas. A polished chrome plating on the tool shafts is rust and corrosion resistant while the molded PP/TPR handle is resistant to most chemicals and solvents allowing the tool to stand up to heavy-duty use while being easy to clean. Each full size driver has laser etched size callouts on the shaft and all drivers have an easy to identify tip style icon on the bottom of the handle. For those stubborn fasteners, the 5 full size drivers have a hex bolster just below the handle allowing you to use a wrench to add that extra bit of needed torque. The molded handle of each precision driver has a rotating, swivel head to aid in easy one-handed use. Set includes 4 slotted drivers sized 1/4-inch x 1.5-inch, 3/16-inch x 3-inch, 1/4-inch x 4-inch, and 5/16-inch x 5-inch, 3 Phillips drivers sized PH2 x 1.5-inch, PH1 x 3-inch and PH2 x 4-inch, and 8 precision drivers sized 1.5mm x 2-inch and 2.0mm x 2-inch slotted, PH000 x 2-inch and PH00 x 2-inch Phillips, and T5 x 2-inch, T6 x 2-inch, T7 x 2-inch, and T8 x 2-inch Torx/star.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.