Shop All Hand Ratchets
Steelman
1/4-Inch Drive 72-Tooth Extendable Flex-Head Ratchet (6.75 - 8.75-Inch Length)
Mfr # 96754
Zoro # G102577735
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 96754
- Zoro # G102577735
- UPC # 99198967547
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Easily reach and remove those hard to work on fasteners found inside confined spaces like compact car engine compartments with the STEELMAN PRO 96754 1/4-inch Drive 72-Tooth Extendable Flex-Head Ratchet. This ratchet is designed with a 2-inch extending handle that gives you exceptional reach while simultaneously providing increased leverage. This feature extends the handle length from a compact 6.75-inches out to 8.75-inches to help reach recessed fasteners and provide additional torque without having to resort to cheater bars that might damage tools. The ratchet head features a 72-tooth reversible ratcheting mechanism that only needs a 5 degree arc to engage from tooth to tooth, letting you do more work in smaller spaces. This mechanism is then mounted to a 180-degree flexible neck that lets you position the ratchet head to the angle you need to work from rather than try to angle and twist yourself to accommodate the tool to the fastener. When finished a quick-release button on the back of the ratchet allows effortless removal of attached sockets and extensions. Made from strong and durable heat-treated chrome-vanadium steel with polypropylene and TPR rubber handles this tool is chemical and corrosion resistant and can easily withstand the rigors of everyday use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLSOL Torx Extractor Bits (7pcs Set) For Damaged Fasteners (1010827)
- BESSEY C-Clamps, Ductile Alloy, 10" (540 - 10)
- PORTER-CABLE PORTER-CABLE PCE211 Impact Wrench, 120 V, 1/2 in Drive, 450 ft-lb (PCE211)
- WESTWARD 1/4 in Drive Slotted Socket Bit SAE 5/32 in Tip, 1 1/2 in L (54TN96)
- STEELMAN 1/2-Inch Drive 72-Tooth Extendable Flex-Head Ratchet (13.5 - 19-Inch Length) (96756)
- STEELMAN 72-Tooth 1/2" Drive Thin Profile Ratchet with Offset Handle (78241)
- STEELMAN 18-Inch Long 3/8-Inch Drive Flex-Head Ratchet (95819)
- STEELMAN 1/4" Drive Ratchet with Quick-Release (78453)
- STEELMAN 3/8-Inch Drive 72-Tooth Extendable Flex-Head Ratchet (9.5 - 13.5-Inch Length) (96755)
- STEELMAN 3/8" Drive 72 Geared Teeth Mini Head Quick Release Ratchet, 3/8", Chrome (78185)
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 11-1/4" L, Chrome Finish (440G13)
- Steelman Sockets & Ratchets