Shop All Socket Extensions
Steelman
1/4" Drive 3" Long Extension Bar
Mfr # 78149
Zoro # G701768695
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 78149
- Zoro # G701768695
- UPC # 99198781495
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Description
Few things are as aggravating as having to reach in after a nut or bolt and have it be just out of reach but the STEELMAN PRO 78149 1/4-Inch Drive 3-Inch Extension Bar can help. Made to be compatible with any 1/4-inch drive ratchet, torque wrench, adapter, or socket, this tool is made from high strength, heat-treated chrome vanadium steel for long lasting durability. A polished chrome plating provides rust and corrosion resistance in addition to being easy to wipe clean of dirt and grime. The shaft of the extension has a knurled texture to give a secure grip when used to hand start nuts and bolts. The drive end of the extension features a ball detent recess to hold it tightly onto ratchets, breaker bars, torque wrenches, and adapters. The tip of the bar has a spring loaded detent ball to allow it to clip into and securely hold to attached sockets or even other extension bars.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 1 1/16 in to 1 1/4 in , Zinc Plated (964)
- DREMEL Grinding Wheel, 7/8in L, 2 pcs., AO, PK2 (541)
- BON TOOL Vegas Groover, 60", Serrated Bit 1/4" X 1 3/4" (22-387)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1220)
- STEELMAN 1/2" Drive 3" Long Extension Bar (78238)
- STEELMAN 1/2" Drive Yellow 65 ft-lb Torque Extension (50092A)
- STEELMAN 1/4" Drive 10" Long Extension Bar (78151)
- STEELMAN 1/2" Drive Gray 100 ft-lb Torque Extension (50090A)
- STEELMAN 1/2" Drive Aqua 140 ft-lb Torque Extension (50094A)
- STEELMAN 1/2" Drive White 120 ft-lb Torque Extension (50093A)
- WESTWARD Socket Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (54PP96)
- Steelman Sockets & Ratchets