Shop All Air Grinders
Steelman
1/4" 90-Degree Angle Pneumatic Die Grinder
Mfr # 1520
Zoro # G701768732
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 1520
- Zoro # G701768732
- UPC # 99198015200
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Description
The STEELMAN 1520 1/4 Inch 90-Degree Angle Pneumatic Die Grinder combines hardened spiral bevel gears with ball bearing construction to produce a smooth operating and easy to use hand held power tool. It features a powerful 0.5 HP motor that peaks with a 22,000 RPM free run speed and is controlled with a safety locking tease-trigger for precision control as well as protection from accidental startups. The one-piece body shell design simplifies maintenance by eliminating leak points and connections that can cause leaks over time. The 1/4-inch collet is set at a 90-degree angle to the body and is designed to accept a wide range of heads and bits to help you get the job done right with quick-swappable convenience. Highly efficient, the motor runs on a mere 4 cubic feet of compressed air at 90 PSI. The air inlet on the tool's base is threaded to accept a conventional 1/4-inch NPT fitting or quick disconnect coupler. Tool measures 6.5-inches long and weighs 1.5-pounds letting it get into tight spaces when needed all while not tiring out operators like heavier designs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OL-0A0-21172 (920S-080OL-0A0-21172)
- RIDGID Chain Link Assembly (68630)
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5208H)
- BONDHUS Ball End T-Handle Hex Key Wrench, 5Mm (BND13164)
- STEELMAN Mini 1/4" Angle Die Grinder (1562A)
- STEELMAN 1/8" Micro Pneumatic Die Grinder with Rear Exhaust and 5-Foot Hose (1516)
- STEELMAN 1/4" Pneumatic Die Grinder with Rear Exhaust (1512)
- SPEEDAIRE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Medium Duty, 8,500 RPM, 1.0 hp (21AA91)
- INGERSOLL-RAND Die Grinder Accessory Kit, 50 Pc, w/Case (23A-VAR-GR)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.7 hp (54343)
- JET Right Angle Pneumatic Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm (505415)
- Steelman Air Grinders