Shop All Hex Key Sets
Steelman
13-Piece Long Arm Hex Key Wrench Set, Inch (SAE)
Mfr # 41936
Zoro # G801768700
original price:
$9.15
21% off
new price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 41936
- Zoro # G801768700
- UPC # 99198419367
- Country of Origin China
- Category Hex Key Sets
Description
This Steelman Hex Key Wrench Set features 13 of the most common standard sizes used to remove and install socket/allen headed fasteners on all of your home, automotive, and hobby projects. These wrenches are made with high strength, heat-treated chrome vanadium steel which is then coated with a protective black oxide finish. Each wrench has chamfered ends to make it easier to insert them into hex cap screws, bolts, and fasteners and their extended length driver shafts make it easy to reach into hard-to-access spaces. Their double-ended design allows you to choose between long reach and high torque for the job at hand. The hinged, red storage case has all sizes printed in high contrast white lettering which makes it easy to see and get the wrench you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size (JTH9E15)
- PROTO 1/2 in Drive Impact Socket 22 mm Size 6 pt Standard Depth, Black Oxide (J7422M)
- WALTER Indexable Grooving Blades Grooving module – Radial grooving, MSS-E20R2 (MSS-E20R21-GX24-2)
- PALMGREN Air Tapping Arm, 700 rpm, 16 ft.-lb., 43 In (9680421)
- STEELMAN 8-Piece Folding Hex Key Set, Metric (MM) (41930)
- STEELMAN 3-Piece Folding Hex Key Set; Includes 9-Standard (SAE")/8-Metric (MM), and 8-Torx (T) Sizes (41928)
- STEELMAN 9-Piece Folding Hex Key Set, Standard (SAE") (41929)
- STEELMAN 26-Piece Long Arm Hex Key Wrench Set, Inch/Metric (SAE/MM) (41935)
- STEELMAN 26-Piece Long Arm Ball End Hex Key Wrench Set, Inch/Metric (SAE/MM) (41938)
- STEELMAN 13-Piece Long Arm Hex Key Wrench Set, Metric (MM) (41937)
- BONDHUS L-Shape Hex Wrench, 8Mm (BND15972)
- Steelman Hex Keys & Hex Key Sets