Shop All Socket Sets
Steelman
12-Piece 1/4" Drive Shallow Depth 6-Point Chrome SAE Socket Set
Mfr # 78154
Zoro # G701768688
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 78154
- Zoro # G701768688
- UPC # 99198781549
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
If you need a set of sockets you can depend on, be sure to find a home in your tool box for the STEELMAN PRO 78154 12-Piece 1/4-Inch Drive Shallow Depth 6-Point SAE Chrome Socket Set. Constructed of durable heavy-duty chrome vanadium steel, these sockets have the strength required for high torque jobs and will fit onto any 1/4-inch drive ratchet, torque wrench, extension bar, or adapter. The sockets all feature a rust and corrosion resistant high polish chrome finish that not only looks good but is easy to wipe clean of dirt, oil, and grime. The socket's 6-point design grips the sides of fasteners and not the corners, reducing wear and the chance of slippage or rounding the fastener. Easy to read size markings are laser etched onto the steel making it simple to identify the socket you need without the worry that the markings will wear away or rub off with use. Set includes the following standard / SAE sizes: 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, and 9/16-inch. Rated to meet or exceed ANSI / ASME performance requirements for hand tools, these can handle tough use in any professional or home shop / garage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD D5 Taper, M6x1.0 (311-4201)
- LYNDEX-NIKKEN Stub Mill Holder, CAT50, 6.28in. Length (C5002-1250-6.28)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4 mm Tip, 1 3/4 in L (54TL58)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., CAT40 Mounting Size, Steel (CAT40-NPU13-130U)
- STEELMAN 5-Piece 3/8" Drive Low Profile Oil Filter Socket Set (42275)
- STEELMAN 3/8" Drive Spark Plug Socket Set, 2 Pieces, 3/8"Drive, 2 pcs (79996)
- STEELMAN Nylon Socket Set, 5pcs (95615)
- STEELMAN 9-Piece 3/8" Drive Deep 6-Point Chrome SAE Socket Set (78214)
- STEELMAN 7-Piece 3/8-Inch Drive Hex Socket Set (Metric) (95831)
- STEELMAN 1/4" Drive Deep Well Metric Socket Set, 9-Piece (78521)
- KO-KEN Socket set 3/16-1/2 6 Point 150mm 9 pieces 1/4 Sq. Drive (RS2400A/9)
- Steelman Sockets & Ratchets