Shop All Tool Storage Accessories
Steelman
1/2" Drive Magnetic Shallow Socket Holder
Mfr # 42036
Zoro # G001768944
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 42036
- Zoro # G001768944
- UPC # 99198420363
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Details
Item | 1/2" Drive Magnetic Shallow Socket Holder |
Description
Keep all your 1/2-inch drive sockets organized with the STEELMAN 42036 magnetic organizer. The soft rubberized covering on the bottom of this organizer prevents damage to finished surfaces and does double duty by both allowing the holder to be mounted on any ferrous metal surface and keeping held sockets securely in place. The organizer is designed to hold a total of 9 standard/SAE and metric sockets. The durable plastic construction is oil and fuel resistant and the smooth surface is easy to wipe clean when soiled. In addition, the magnetic material used is non-transferrable and will not magnetize held sockets or surfaces/tools it comes in contact with.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Open End Wrench, 3/32 in., 30 Deg, 3 in. L (76-1552)
- STAHLWILLE TOOLS Service MANOSKOP® torque wrench No.730N/5 10-50 N·m Size of mount 9x12 mm (50181005)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6016MC)
- MILWAUKEE TOOL 3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9605)
- STEELMAN Non-Marring Magnetic Parts Tray with 6 Screwdriver / Tool Holders (41810)
- STEELMAN Non-Marring Magnetic Tool, Parts Tray 4-Piece Set (41811)
- STEELMAN 6-Piece 3/8-Inch Drive Steel Socket Rail, 7-Inch Length (95679)
- STEELMAN 1/4" Hex Magnetic Bit Organizer (42037)
- STEELMAN 1/4" Drive 9-Piece Aluminum Socket Storage Rail, 11.25" Length (60733)
- STEELMAN Universal 10-Tool Wrench Holder, Black (55318)
- DEWALT Yellow, Clipboard (DWST17818)
- Steelman Tool Storage Accessories