Shop All Socket Extensions
Steelman
1/2" Drive 5" Long Extension Bar
Mfr # 78239
Zoro # G901768907
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 78239
- Zoro # G901768907
- UPC # 99198782393
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Description
Few things are as aggravating as having to reach in after a nut or bolt and have it be just out of reach but the STEELMAN PRO 78239 1/2-Inch Drive 5-Inch Extension Bar can help. Made to be compatible with any 1/2-inch drive ratchet, torque wrench, adapter, or socket, this tool is made from high strength, heat-treated chrome vanadium steel for long lasting durability. A polished chrome plating provides rust and corrosion resistance in addition to being easy to wipe clean of dirt and grime. The shaft of the extension has a knurled texture to give a secure grip when used to hand start nuts and bolts. The drive end of the extension features a ball detent recess to hold it tightly onto ratchets, breaker bars, torque wrenches, and adapters. The tip of the bar has a spring loaded detent ball to allow it to clip into and securely hold to attached sockets or even other extension bars.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x General Purpose Cutting Reciprocating Saw Blade (21089960GR)
- PROTO Ratcheting Wrench Set, Metric, 6 mm to 36 mm, 22-Piece (JSCVM-22S)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41250)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake (DWE43214)
- STEELMAN 1/2" Drive Gray 100 ft-lb Torque Extension (50090A)
- STEELMAN 1/2" Drive Aqua 140 ft-lb Torque Extension (50094A)
- STEELMAN 1/2" Drive 3" Long Extension Bar (78238)
- STEELMAN 3/8" Drive 1-1/2" Long Extension Bar (78181)
- STEELMAN 9-Piece Magnetic Extension Set, 1/4, 3/8, and 1/2" Drive (95330)
- STEELMAN 1/4" Drive 10" Long Extension Bar (78151)
- KO-KEN Wobble-Fix Extension Bar 125mm 3/8 Sq. Drive (3763-125)
- Steelman Sockets & Ratchets