Shop All Hand Ratchets
Steelman
1/2", 3/8", 1/4" Drive 72 Geared Teeth Extendable Flexhead Ratchet Set, 3 Pieces
Mfr # 96753
Zoro # G4794651
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2", 3/8", 1/4"
- Head Movement Up to 180 Degrees
- Number of Geared Teeth 72
- Number of Pieces 1
- Features 72-tooth ratcheting mechanism; 180 flexible head; Dual durometer handle
Product Information
- Brand Steelman
- MFR # 96753
- Zoro # G4794651
- UPC # 099198967530
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2", 3/8", 1/4" |
Details
Item | Extendable Flexhead Ratchet Set,3 Pieces |
Head Movement | Up to 180 Degrees |
Number of Geared Teeth | 72 |
Number of Pieces | 1 |
Features | 72-tooth ratcheting mechanism; 180 flexible head; Dual durometer handle |
System of Measurement | Inch |
Handle | Dual Durometer |
Description
Extendable Flexhead Ratchet Set,3 Pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Aviation Snip, Left, 10 in, Stamped 1074 HCS (22101)
- PLEWS Blow Gun Safety- Venturi (18-208)
- HHIP 6 Piece Tool Kit Caliper Micrometer Combination Square (4902-0009)
- WESTWARD WESTWARD Tool Utility Cart, 7-Drawers, Powder Coated Red, 36" W x 22" D x 39" H (55NJ78)
- STEELMAN 18-Inch Long 3/8-Inch Drive Flex-Head Ratchet (95819)
- STEELMAN 3/8" Drive 72 Geared Teeth Mini Head Quick Release Ratchet, 3/8", Chrome (78185)
- STEELMAN 1/2-Inch Drive 72-Tooth Extendable Flex-Head Ratchet (13.5 - 19-Inch Length) (96756)
- STEELMAN 3/8-Inch Drive 72-Tooth Extendable Flex-Head Ratchet (9.5 - 13.5-Inch Length) (96755)
- STEELMAN 1/4" Drive Ratchet with Quick-Release (78453)
- STEELMAN 72-Tooth 1/2" Drive Thin Profile Ratchet with Offset Handle (78241)
- KO-KEN Ratchet Head 165mm 3/4 Sq. Drive (6749-HEAD)
- Steelman Hand Ratchets