Steelman

10-Piece TPMS Tool Kit


product price: $127.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Tackle any TPMS maintenance or installation job confidently with the Steelman Select 99466 10-Piece TPMS Tool Kit. This installer's kit comes with the tools needed to install, remove, and repair a wide range of TPMS sensors. The two torque drivers are each preset to a specific target torque with one being set to 12 in-lb and the other set to 35 in-lb with easy to read labels on the end of their knurled aluminum handles. The set includes 2x T10, a T15, and 2x T20 Torx / star bits for use with the torque drivers as well as a 7mm bit socket. The micro adjustable torque wrench can be used to securely fasten sensor nuts at 30 to 150 in-lb with an adjustment increment of 2 in-lb. The durable chrome vanadium steel 1/4-inch drive 72-tooth ratchet can be used to break free stubborn or slightly rusted nuts and bolts. The 11mm and 12mm deep well sockets have a 6-point design that grips the sides of fasteners, not the corners, to reduce the chance of rounding. Other included tools are a hardened POM plastic grommet removal tool and a screwdriver style valve core remover. To keep everything together and organized the set comes in a durable blow-molded plastic storage case that is easy to store or transport.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.