Shop All Impact Socket Adapters
Steelman
1" Drive (F) to 3/4" Drive Friction Ball Reducer Adapter
Mfr # 79364
Zoro # G401768674
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 79364
- Zoro # G401768674
- UPC # 99198793641
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Description
Few things are as frustrating as having your favorite ratchet but not being able to find the socket you need that is the same drive size. Don't buy another socket or ratchet, just use the STEELMAN PRO 79364 1-Inch to 3/4-Inch Drive Friction Ball Reducer Adapter to make better use of the entirety of your existing socket and ratchet collection. This impact grade adapter gives you greater flexibility with your current sockets and drive tools by letting you use 3/4-inch drive sockets with your heavy-duty 1-inch drive ratchet. Made from heat-treated chromoly alloy steel this tool features a professional grade, black phosphate protective coating that provides increased rust and corrosion resistance while also being easy to wipe clean of grease, oil, and other grime. The 3/4-inch male drive end has a built-in friction detent ball that clips into the recess inside sockets to hold them securely to the adapter until the job is done. Similarly the 1-inch female base of the adapter has its own detent recess to keep it firmly in place on ratchets and impact wrenches during use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 17mm 12 Point Shallo (CMMT44237)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 10mm (80660)
- EKLIND SAE Plain Ball Hex Key, 5/8" Tip Size, 9 3/4 in Long, 1 7/8 in Short, 5 PK (18240)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2 (MHSTK32)
- STEELMAN 3/4" Drive (F) to 1/2" Drive (M) Friction Ball Reducer Adapter (79363)
- TITAN Impact Reducer Adaptor Set, 3 pcs. (12036)
- VULCAN Adapter Impact 1/2 X 3/8 In Dr (MT6580303)
- BOSCH Impact Socket Adapter, Output 1/4", 2" L (ITSA14)
- VEGA Imp Socket Adapter 3/8 x 1/4 x 4 in Pin (21EP4)
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32162)
- POWERBUILT 1/2" Drive (F) X 3/8" (M) Impact Adapter (647097)
- Steelman Sockets & Ratchets