Shop All Impact Sockets
Steelman
1" Drive Budd Wheel 41mm 6-Point Hex and 21mm 4-Point Square Combo Impact Socket
Mfr # 79324
Zoro # G901764770
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 79324
- Zoro # G901764770
- UPC # 99198793245
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Description
Every mechanic knows that having a reliable set of tools can make your life easier when working on heavy-duty vehicles and equipment. The STEELMAN PRO 79324 1-Inch Drive Budd Wheel 41mm 6-Point Hex x 21mm 4-Point Square Combo Impact Socket is specially designed to help speed up wheel servicing on large trucks, tractor trailers, buses, and other vehicles using Budd Wheels. The combination 6-point hex and recessed 4-point square socket performs double duty, fitting both lug nuts and studs, removing the necessity of changing sockets halfway through the job. Made from drop forged and heat treated chromoly steel, this socket features a ball detent recess on the 1-inch drive end to help hold it securely onto ratchets, air wrenches, adapters, and extensions. The socket features a rust and corrosion resistant black phosphate protective coating with laser etched size callouts and markings. Rated to withstand up to 150% of ASME torque requirements for impact tools, can handle tough use in any professional shop / garage, home workshop, or on the work site.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 29"L, SDS Max (HC5072)
- GREY PNEUMATIC SKT 1/4" DR X TT25 TAMPER PROOF TORX DRI (GP925TT)
- DRILL AMERICA 13/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO13/64)
- HOUGEN 5/8 in. X 3/4 in. RotaLoc Annular Cutter (17120)
- STEELMAN 1/2" Drive 6-Point 19mm x 21mm Impact Flip Socket (60229)
- STEELMAN 1" Drive x 27mm 6-Point Impact Socket (79306)
- STEELMAN 3/4" Drive x 13/16" 4-Point Square Budd Impact Socket (79343)
- STEELMAN 1/2" Drive Impact Socket black oxide (301160)
- STEELMAN 1/2-Inch Drive 6-Point Thin-Wall Impact Flip Socket, 3/4-Inch x 13/16-Inch (99562)
- STEELMAN 1/2-Inch Drive 6-Point Thin Wall 18.5mm x 19.5mm Impact Flip Socket (97025)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (4LXL4)
- Steelman Sockets & Ratchets