Shop All Y & Basket Strainers
Steel & Obrien
Tee Strainer w/Clamp Ends, 2" w/1/8" Perforations - 316SS
Mfr # KET02018-316
Zoro # G5134541
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Strainer
- Fitting Connection Type Clamp
- Body Material 316 Stainless Steel
- Tube Size 2"
- Surface Finish 32 RA I.D. /32 RA O.D.
Product Information
- Brand Steel & Obrien
- MFR # KET02018-316
- Zoro # G5134541
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Tube Size | 2" |
Details
Specific Pipe Fitting Shape | Strainer |
Fitting Connection Type | Clamp |
Body Material | 316 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
TEE STRAINER W/ T/C ENDS - 2" TEE W/ 1/8" PERFORATED INSERT, Removable perforated strainer with handle that is placed in the side inlet of a standard tri-clamp tee to remove particles from the process line. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Fauct, SS, 1-5/8" Snapin, Hole, Brush Finish (LK125A)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 in Pipe Size (8210G014)
- JONES STEPHENS Water Meter Key, 1/2" x 36" (M25136)
- ZORO SELECT 1/8" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (5P991)
- STEEL & OBRIEN 200 Mesh - Long Narrow Strainer Mesh, 316SS (KEM2N200-316)
- STEEL & OBRIEN 2-1/2" And 3" Long Wide Strainer Spring, Electropolished-316SS (KEP00040-316-EP)
- STEEL & OBRIEN 1", 1 1/2" & 2" Long Narrow Strainer Spring, Electropolished-316SS (KEP00030-316-EP)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 4" w/1/4" Perforations - 316SS (KET04000-316)
- STEEL & OBRIEN 150 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N150-316)
- STEEL & OBRIEN 30 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N030-316)
- LEGEND VALVE 1-1/4" T-15 BRONZE Y-STRAINER (105-506)
- Steel & Obrien Y & Basket Strainers