Shop All Sanitary Tube Fittings
Steel & Obrien
Stationary Spray Ball Type A 360 Deg. w/Clip - 316SS
Mfr # SBSA-1.5X3.5-316
Zoro # G5194890
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape Spray Ball
- Basic Pipe Fitting Shape Clip
- Body Material 316 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # SBSA-1.5X3.5-316
- Zoro # G5194890
- Country of Origin China
- Category Sanitary Tube Fittings
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Spray Ball |
Basic Pipe Fitting Shape | Clip |
Body Material | 316 Stainless Steel |
Description
STATIONARY SPRAY BALL W/ CLIP, TYPE A-360 DEG PATTERN, SLIP ON STYLE - 1-1/2" TUBE X 3-1/2" BALL, Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Nozzle Assy 0.5 Aerator Chrome Plate Ltl (THU3048#CP)
- ANVIL Clevis Hanger, 17.938"H, Steel (500357814)
- AMERICAN STANDARD Thermostatic Cartridge (954040-0070A)
- NIBCO 3/4" x 1/2" NOM C Copper Reducer (600 3/4X1/2)
- STEEL & OBRIEN 4" Plain Bevel Seat Solid Endcap - .812" Long 316SS (16A-4-316)
- STEEL & OBRIEN 1/2" Butt Weld End Long Tee - 316SS Polished (7W-.50-7-316)
- STEEL & OBRIEN 1-1/2" x 1" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-1.5X1-316)
- STEEL & OBRIEN 1-1/2" Plain John Perry Short Weld Ferrule - .719" Long 316SS (14PRFJP-1.5-316)
- STEEL & OBRIEN 2" x 1-1/2" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1 (S32-14MP-2X1.5-PL-316)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long Cross - 316SS Unpolished (9W-2.5-1-316)
- STEEL & OBRIEN 2" x 1" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-2X1-PL-316)
- Steel & Obrien Sanitary Tube Fittings