Shop All Sanitary Tube Fittings
Steel & Obrien
Sch 5 Tri-Clamp (For Pipe Size Ferrules) - 304SS
Mfr # 13MHHV-2.5-304
Zoro # G5498550
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2-1/2"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Body Material 304 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # 13MHHV-2.5-304
- Zoro # G5498550
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2-1/2" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Clamp |
Description
13MHHV - SCH 5 TRI-CLAMP - 2-1/2", Used to connect two separate Pipe size ends together creating a secure and leak-proof seal when combined with a separate gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assy, Access Panel (1213660-0)
- ANVIL 1-1/2" FNPT Galvanized Coupling (0311081004)
- B & K BK Products Schedule 80 PVC Nipple 3/4 in. D X 36 M L 345 psi (404-360)
- PARKER Flare Fittings, Brass, 7/8", Nut (14FS-8-6)
- STEEL & OBRIEN 1-1/2" BPE Short Clamp End Outlet x Weld End Tee - 316SS SF4 (S7SWWK-1.5-PM-316)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 304SS (32-14MP-4X2-304)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.50-304)
- STEEL & OBRIEN 4" BPE Long Tangent Weld End 92 Deg. Elbow - 316SS SF1 (S2S92-4-PL-316)
- STEEL & OBRIEN Stationary Spray Ball Type A 360 Deg. w/Clip - 316SS (SBSA-1.5X2.5-316)
- STEEL & OBRIEN 1-1/2" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF1 (S2CKW-1.5-PL-316)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 2" Quick-Clamp x 1" NPT Male (ZUSA-STF-QC-499)
- Steel & Obrien Sanitary Tube Fittings