Shop All Sanitary Tube Fittings
Steel & Obrien
Sch 5 Tri-Clamp (For Pipe Size Ferrules) - 304SS
Mfr # 13MHHV-2-304
Zoro # G5498751
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Clamp
Product Information
- Brand Steel & Obrien
- MFR # 13MHHV-2-304
- Zoro # G5498751
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Clamp |
Body Material | 304 Stainless Steel |
Description
13MHHV - SCH 5 TRI-CLAMP - 2", Used to connect two separate Pipe size ends together creating a secure and leak-proof seal when combined with a separate gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 1 in. x 1 in. x 3/4 in. Copper Press Reducing Tee (XPRT1134)
- BRADFORD WHITE 239-45073-00 Heat Trap-Inlet (239-45073-)
- MOEN Posi-Temp® 1/2" Ips Cc Connection Includes Pressure Balancing (2551)
- ELDON JAMES Reducing Coupler, 1/2 x 1/4 In, HDPE, PK10 (C8-4HDPE)
- STEEL & OBRIEN 6" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF1 (S2KS-6-PL-316)
- STEEL & OBRIEN 1" Tri-Clamp End x Tygon Hose Adapter - 4-1/2" Long 304SS (14MPHT-1-304)
- STEEL & OBRIEN 3" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-3-1-304)
- STEEL & OBRIEN 3" Threaded Bevel Seat x Heavy Wall Weld - 1.812" Long 316SS (15W-3-316)
- STEEL & OBRIEN 4" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-4-PL-316)
- STEEL & OBRIEN 3" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-3-7-304)
- DIXON Single Pin Squeeze Clamp, 3" (13MHHM-Q300)
- Steel & Obrien Sanitary Tube Fittings