Shop All Sanitary Tube Fittings
Steel & Obrien
8" Tri-Clamp End x Light Wall Tank Weld - 6" Long 304SS
Mfr # 14WLMP-8-304
Zoro # G5154710
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 8"
- Standards 3A
- Specific Pipe Fitting Shape Ferrule
Product Information
- Brand Steel & Obrien
- MFR # 14WLMP-8-304
- Zoro # G5154710
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 8" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Specific Pipe Fitting Shape | Ferrule |
Basic Pipe Fitting Shape | Ferrule |
Body Material | 304 Stainless Steel |
Description
14WLMP - TANK WELDING SPUD (LIGHT) - 8" X 6 " OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" O.D. Inverted Flare Plugs 8PK (33661)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 4" Pipe Sz (STR20901)
- CENTRAL BRASS Canopy Handle With Screw-Cold, Polished Chrome (G-523-C)
- CHICAGO FAUCET Cast Spout Assembly (L8LEOJKAB)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp End Solid Endcap - .187" Long 316SS (16AMP-.50-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-2.5-304)
- STEEL & OBRIEN 3" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-3-316)
- STEEL & OBRIEN 2" x 12" Butt Weld End 45 Deg. Sweep Elbow - 316SS Polished (2SXL-12X2-7-316)
- STEEL & OBRIEN 1" & 1-1/2" x 1/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-1X.25-316)
- STEEL & OBRIEN 1-1/2" Weld Neck Flange (150# Bolt Pattern)- 1/2" Long 316SS (38W-1.5-316)
- STEEL & OBRIEN 2-1/2" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-2.5-1-304)
- Steel & Obrien Sanitary Tube Fittings