Shop All Sanitary Tube Fittings
Steel & Obrien
6" Tri-Clamp Heavy Duty Single Pin Clamp - 316SS
Mfr # 13MHHM-6-316
Zoro # G5498873
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 6"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Clamp
Product Information
- Brand Steel & Obrien
- MFR # 13MHHM-6-316
- Zoro # G5498873
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 6" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Clamp |
Body Material | 316 Stainless Steel |
Description
13MHHM - TRI-CLAMP (SINGLE PIN) - 6", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. , Material Test Reports Supplied, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV8)
- STREAMLINE Streamline REF-3/8 Soft Coil Tubing, 3/8 in OD, 50 ft L (D 06050P)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-9354)
- KOHLER Escutcheon Assy, Mixer (76602-CP)
- STEEL & OBRIEN 1/2" Butt Weld End Long Tee - 316SS Unpolished (7W-.50-1-316)
- STEEL & OBRIEN 1-1/2" x 1" BPE Weld End Long Ecc. Reducer, 5" Long 316SS SF4 (S32-1.5X1-PM-316)
- STEEL & OBRIEN 1-1/2" x 1/4" Tri-Clamp End x Hose Barb - 1-1/2" Long 304SS (14MPHR-1.5X.25-304)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-2.5-7-304)
- STEEL & OBRIEN 3" Plain John Perry Short Weld Ferrule - .906" Long 316SS (14PRFJP-3-316)
- STEEL & OBRIEN 1-1/2" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF1 (S2CKW-1.5-PL-316)
- SANITUBE Clamp Tee 304L, 1-1/2 (7MP4-150)
- Steel & Obrien Sanitary Tube Fittings