Shop All Sanitary Tube Fittings
Steel & Obrien
6" Butt Weld Domed Cap - 1.871" Long 304SS
Mfr # 16W-6-5-304
Zoro # G5193104
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Tube Size 6"
- Specific Pipe Fitting Shape Cap
- Basic Pipe Fitting Shape Cap
Product Information
- Brand Steel & Obrien
- MFR # 16W-6-5-304
- Zoro # G5193104
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 6" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Cap |
Basic Pipe Fitting Shape | Cap |
Body Material | 304 Stainless Steel |
Standards | 3A |
Description
16W - WELD CAP - UNPOLISHED ID, 32RA OD - 6", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Price Avante Tub and Shower Handle (9402400)
- ZORO SELECT Tubing, Silicone, 1/8 in ID, 3/8 in OD (ZUSA-HT-3513)
- CHICAGO FAUCET Pre-Rinse Part Pre-Pack (919-430KJKABCP)
- KERICK Float Valve, 1 In, PVC, Bulkhead Mount (PT100SS)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-2.5-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-2.5-304)
- STEEL & OBRIEN 8" Tri-Clamp End x Light Wall Tank Weld - 6" Long 304SS (14WLMP-8-304)
- STEEL & OBRIEN 4" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-4-PL-316)
- STEEL & OBRIEN 1" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-1-1-304)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-1-304)
- DIXON Male Clamp Adapter, 304SS 1.5"OD, 1.25"NPT (21MP-G150125)
- Steel & Obrien Sanitary Tube Fittings