Shop All Sanitary Tube Fittings
Steel & Obrien
4" x 3" Conc. Butt Weld Reducer - 4" Long 304SS Unpolished
Mfr # 31W-4X3-1-304
Zoro # G5492984
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4" x 3"
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Reducer
- Standards 3A
- Body Material 304 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # 31W-4X3-1-304
- Zoro # G5492984
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" x 3" |
Details
Fitting Connection Type | Butt Weld |
Basic Pipe Fitting Shape | Reducer |
Surface Finish | Unpolished |
Standards | 3A |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Concentric Reducer |
Description
31W - CONCENTRIC BUTT WELD REDUCER - UNPOLISHED - 4" X 3", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252)
- EVERPURE 10" GAC Carbon In-Line Filter, 1/4" inlet, 6pk. (EV910006-75)
- ZURN Spud, Brass, 1-1/2 (Z5980GBS-112)
- HOMEPAGE 5000-1 Quick Connect Dryer Vent (HO32840)
- STEEL & OBRIEN 1-1/2" Tri-Clamp x Roll-On (For Expander) - 1-1/8" Long 304SS (14RMP-1.5-304)
- STEEL & OBRIEN 2" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-2-304)
- STEEL & OBRIEN 1/2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-.50-PL-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End Short Tee - 316SS Polished (7WWW-1.5-7-316)
- STEEL & OBRIEN 1" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-1-1-304)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-S-316)
- SANITUBE Viton Clamp Gasket, 6 (GTCV-600)
- Steel & Obrien Tube Fittings