Shop All Sanitary Tube Fittings
Steel & Obrien
4" x 3" BPE Clamp End Ecc. Reducer, 5-1/8" Long 316SS SF1
Mfr # S32-14MP-4X3-PL-316
Zoro # G5145565
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 4" x 3"
- Specific Pipe Fitting Shape Eccentric Reducer
- Body Material 316 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # S32-14MP-4X3-PL-316
- Zoro # G5145565
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" x 3" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Eccentric Reducer |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Reducer |
Description
S32-14MP - CLAMP ECCENTRIC REDUCER - 20RA ID, 32RA OD - 4" X 3", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN HDL KIT (186903SRS)
- ZORO SELECT Frost Proof Sillcock, Chrome, 10"L, 125 psi (104-404NL)
- ISPRING Faucet Mount Filter Replacement Cartridge for DF1DF2 (FDF1)
- ZORO SELECT Valve, Polypropylene, Black, 3-3/8 In W (BV2CLCN-E)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-1-304)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long Cross - 316SS Unpolished (9W-2.5-1-316)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp End x Female Pipe Thread - 1-1/2" Long 316 (22MP-.50X.25-316)
- STEEL & OBRIEN 2" x 1" BPE Weld End Short Conc Reducer, 3-3/8" Long 316SS SF1 (S31S-2X1-PL-316)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-2X1.5-316)
- STEEL & OBRIEN 8" Tri-Clamp End Solid Endcap - 1/2" Long 316SS (16AMP-8-316)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp End x Female Pipe Thread - 1.687" Long 304 (22MP-2X1.5-304)
- Steel & Obrien Tube Fittings