Shop All Sanitary Tube Fittings
Steel & Obrien
4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 304SS
Mfr # 32-14MP-4X2-304
Zoro # G5962361
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape Reducer
- Standards 3A
- Specific Pipe Fitting Shape Eccentric Reducer
Product Information
- Brand Steel & Obrien
- MFR # 32-14MP-4X2-304
- Zoro # G5962361
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" x 2" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Reducer |
Standards | 3A |
Specific Pipe Fitting Shape | Eccentric Reducer |
Body Material | 304 Stainless Steel |
Description
32-14MP - CLAMP ECCENTRIC REDUCER - 4" X 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Drip Pan, 26 In Dia, Plastic (3VU60)
- DELTA Delta T13H Univ Dual Shw Trim, Diverter (T13H333)
- DURASTALL Shower Door, Glass, Chrome Finish (88.700)
- ELDON JAMES Tee, 3/8 In, Barbed, PVC, PK5 (T0-6NK)
- STEEL & OBRIEN 3" x 1-1/2" Tri-Clamp Eccentric Reducer - 7" Long 304SS (32-14MP-3X1.5-304)
- STEEL & OBRIEN 2-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2.5-ALUMINUM)
- STEEL & OBRIEN 2" x 1" BPE 180 Deg. Weld U-Bend w/Bottom Clamp Outlet, 316SS SF1 (S2UBWWK-2X1-PL-316)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-1-316)
- STEEL & OBRIEN 1-1/2" Conc. Butt Weld Reducer - 1" Long 304SS Unpolished (31W-1.5X1-1-304)
- STEEL & OBRIEN 1" & 1-1/2" x 3/8" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-1X.375-304)
- STEEL & OBRIEN 2" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-2-PL-316)
- Steel & Obrien Sanitary Tube Fittings