Shop All Sanitary Tube Fittings
Steel & Obrien
4" x 1" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1
Mfr # S7RMPS-4X1-PL-316
Zoro # G5147884
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 4" x 1"
- Specific Pipe Fitting Shape Reducing Tee
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Steel & Obrien
- MFR # S7RMPS-4X1-PL-316
- Zoro # G5147884
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" x 1" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Reducing Tee |
Basic Pipe Fitting Shape | Tee |
Body Material | 316 Stainless Steel |
Description
BPE SHORT OUTLET CLAMPED TEE - 20RA ID, 32RA OD - 4" X 1", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Concealed Straight Valve With Loose Key (1771-ABCP)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-9802)
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE05)
- WATCO Univ NuFit Bronze Push Pull Tub Stopper, Grid, Silicone (48750-PP-BZ-G)
- STEEL & OBRIEN 4" x 3" BPE Clamp End Ecc. Reducer, 5-1/8" Long 316SS SF1 (S32-14MP-4X3-PL-316)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-1.5X.50-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Fnpt Adapter - 1-3/4" Long 316SS (22WB-1.5-316)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1.5X.50-PL-316)
- STEEL & OBRIEN 2-1/2" Q-Line Solid End Cap - 1/2" Long 304SS (16AQ-14Q-2.5-304)
- STEEL & OBRIEN 2" Swivel Joint Clamp Assembly - 304SS (A12MPS-2-304)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-2-7-316)
- Steel & Obrien Sanitary Tube Fittings