Shop All Sanitary Tube Fittings
Steel & Obrien
4" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum
Mfr # 25H-4-ALUMINUM
Zoro # G5197009
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Nut
- Basic Pipe Fitting Shape Nut
Product Information
- Brand Steel & Obrien
- MFR # 25H-4-ALUMINUM
- Zoro # G5197009
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Nut |
Basic Pipe Fitting Shape | Nut |
Description
25H - ALUMINUM WRENCH-LONG HANDLE - 4", Used to tighten or remove the threaded hex nut that creates a leak-proof, secure, and rigid connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" PLASTIC PEX COUPLING (461-504)
- KOHLER Archer Receptor, 60X36 Low Threshold (9479-7)
- PARKER Push-to-Connect Elbow, Brass, Silver (165PLP-8)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/2" Pipe Size (VS1204P-8)
- STEEL & OBRIEN 1-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-1.5-ALUMINUM)
- STEEL & OBRIEN 2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2-ALUMINUM)
- STEEL & OBRIEN 2-1/2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2.5-ALUMINUM)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 304SS (14WMP-1.5-304)
- STEEL & OBRIEN 1" Clamp x Flange Adapter - 1-5/8" Long 304SS (38MP-1-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Fnpt Adapter - 1-3/4" Long 316SS (22WB-1.5-316)
- STEEL & OBRIEN 2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 304SS (14WLMP-2-304)
- Steel & Obrien Tube Fittings