Shop All Sanitary Tube Fittings
Steel & Obrien
4" Weld Neck Flange (150# Bolt Pattern)- 5/8" Long 304SS
Mfr # 38W-4-304
Zoro # G5197365
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 4"
- Specific Pipe Fitting Shape Flange
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Steel & Obrien
- MFR # 38W-4-304
- Zoro # G5197365
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Flange |
Basic Pipe Fitting Shape | Flange |
Body Material | 304 Stainless Steel |
Description
38W - WELD NECK FLANGE - 4" X .625" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS GKB541G Single-Handle 4" Centerset Bathroom Faucet, Polished Chrome (GKB541G)
- VALTERRA Gate Valve, Class 125, 1-1/2 In., PVC, Bonnet Style: Bonded (6108GR)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7150501)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/4" x 1/8" Pipe Size (VS222P-4-2)
- STEEL & OBRIEN 1" & 1-1/2" x 1/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-1X.25-316)
- STEEL & OBRIEN 2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-2-304)
- STEEL & OBRIEN 2" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-2-7-304)
- STEEL & OBRIEN 2" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-2-RWN-304)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 316SS (32-14MP-4X2-316)
- STEEL & OBRIEN 2-1/2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-2.5-PL-316)
- STEEL & OBRIEN 2" Butt Weld Domed Cap - 3/4" Long 316SS (16W-2-5-316)
- Steel & Obrien Sanitary Tube Fittings