Shop All Sanitary Tube Fittings
Steel & Obrien
4" Tri-Clamp High Pressure Clamp - 304SS
Mfr # 13MHP-4-304
Zoro # G5498480
original price:
$46.05
22% off
new price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Specific Pipe Fitting Shape Clamp
Product Information
- Brand Steel & Obrien
- MFR # 13MHP-4-304
- Zoro # G5498480
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Specific Pipe Fitting Shape | Clamp |
Body Material | 304 Stainless Steel |
Description
13MHP - TRI-CLAMP (HIGH PRESSURE) - 4" **With Brass nuts, Able to withstand higher pressure than standard single pin tri-clamps, double bolted clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. Pressure ratings vary by processing temperature and torque applied for tightening. , CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-To-Connect x 3/8 in. O.D. Comp. 1/4-Turn Angle Stop Valve Jar, 6PK (FSBVA1238C6JR)
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 500', Natural (PE38CNA)
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-14992)
- MIRREDGE 1-1/2" W, Cherry Walnut Contemporary Seam Plates (88512)
- STEEL & OBRIEN 2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Unpolished (31W-2.5X2-1-304)
- STEEL & OBRIEN 3" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-3-1-304)
- STEEL & OBRIEN 4" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-4-RWN-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS (13MHHM-DP-2.5-304)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp Concentric Reducer - 3" Long 304SS (31-14MP-2X1.5-304)
- STEEL & OBRIEN 2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Polished (31W-2.5X2-7-304)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E100S-2)
- Steel & Obrien Tube Fittings