Shop All Sanitary Tube Fittings
Steel & Obrien
4" Tri-Clamp Heavy Duty Double Pin Clamp - 304SS
Mfr # 13MHHM-DP-4-304
Zoro # G5499293
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Body Material 304 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # 13MHHM-DP-4-304
- Zoro # G5499293
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Clamp |
Description
13MHHM-DP - TRI-CLAMP (DOUBLE PIN) - 4", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. , CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/16" (S301YF16V3BE1)
- JONES STEPHENS Cleanout Cover, 7" dia., SS, 24 ga. (C90700)
- TEFEN Pipe Hex Nipple, 1/4" BSPT (12012204048)
- MOEN Preston Euro Paper Holder Brushed Nickel (DN8408BN)
- STEEL & OBRIEN Sch 5 Tri-Clamp (For Pipe Size Ferrules) - 304SS (13MHHV-2.5-304)
- STEEL & OBRIEN 2" Swivel Joint Clamp Assembly - 304SS (A12MPS-2-304)
- STEEL & OBRIEN 2-1/2" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-2.5-7-304)
- STEEL & OBRIEN 6" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-6-304)
- STEEL & OBRIEN 4" Tri-Clamp End x Tygon Hose Adapter - 4-5/8" Long 304SS (14MPHT-4-304)
- STEEL & OBRIEN 1" Butt Weld End Short 45 Deg. Elbow - 316SS Unpolished (2WK-1-1-316)
- STEEL & OBRIEN 2-1/2" Extended Tangent Butt Weld End Cap - 1-1/2" Long 316SS (S16W-2.5-PL-316)
- Steel & Obrien Sanitary Tube Fittings