Shop All Sanitary Tube Fittings
Steel & Obrien
4" Tri-Clamp End x Short Weld Ferrule - 5/8" Long 304SS
Mfr # 14WMP-4-304
Zoro # G5153800
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 4"
- Specific Pipe Fitting Shape Ferrule
- Standards 3A
Product Information
- Brand Steel & Obrien
- MFR # 14WMP-4-304
- Zoro # G5153800
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Ferrule |
Standards | 3A |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Ferrule |
Description
14WMP - SHORT WELDING FERRULE - 4" X 5/8" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Toilet Flapper, Black (54BP)
- ZORO SELECT 1-1/2" x 4" TOE Black Pipe Nipple Sch 80 (40806TS)
- SHARKBITE/CASH ACME 12x38 Comp Adapter (U637LFA)
- STEEL & OBRIEN 2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-2.5-PL-316)
- STEEL & OBRIEN 4" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-4-304)
- STEEL & OBRIEN 12" Tri-Clamp End x Short Weld Ferrule - 1" Long 304SS (14WMP-12-304)
- STEEL & OBRIEN 2" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-2-ALUMINUM)
- STEEL & OBRIEN 1-1/2" x 1" Tri-Clamp End x Hose Barb - 1.687" Long 316SS (14MPHR-1.5X1-316)
- STEEL & OBRIEN 1-1/2" BPE Weld End Tee - 316SS SF1 (S7WWW-1.5-PL-316)
- STEEL & OBRIEN 2" x 1-1/2" Tri-Clamp End x Female Pipe Thread - 1.687" Long 304 (22MP-2X1.5-304)
- STEEL & OBRIEN 3" Tri-Clamp End x Male Pipe Thread - 3-1/2" Long 316 (21MP-3-316)
- Steel & Obrien Sanitary Tube Fittings