Shop All Sanitary Tube Fittings
Steel & Obrien
4" Tri-Clamp End Solid Endcap - .312" Long 316SS
Mfr # 16AMP-4-316
Zoro # G5195974
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Cap
- Standards 3A
Product Information
- Brand Steel & Obrien
- MFR # 16AMP-4-316
- Zoro # G5195974
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Cap |
Standards | 3A |
Basic Pipe Fitting Shape | Cap |
Description
16AMP - CLAMP END CAP - 4" X .312" OAL, These stainless steel sanitary fittings are designed to cap a processing line and create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION IRRIGATION Valv+Union Watr3/4A Siph (466-075Y)
- B & K 12" 3/4"Mip Ff Sillcock (104-415)
- MILWAUKEE VALVE Gate Valve, Class 150, 1/2 In., Bronze (1140 1/2)
- LEGEND VALVE 1" T-400 NO LEAD GATE VALVE (104-465NL)
- STEEL & OBRIEN 8" Tri-Clamp End Solid Endcap - 1/2" Long 316SS (16AMP-8-316)
- STEEL & OBRIEN 1" & 1-1/2" x 3/8" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-1X.375-316)
- STEEL & OBRIEN 3" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-3-316)
- STEEL & OBRIEN 4" BPE Short Outlet Clamp End Tee - 316SS SF1 (S7MPS-4-PL-316)
- STEEL & OBRIEN 1" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 316SS (13H-1-316)
- STEEL & OBRIEN 3" I-Line Clamp, Bolted Style - 304SS (13I-3-304)
- STEEL & OBRIEN 3" Tri-Clamp End x Hose Barb - 3.093" Long 304SS (14MPHR-3-304)
- Steel & Obrien Tube Fittings