Shop All Sanitary Tube Fittings
Steel & Obrien
4" Butt Weld Domed Cap - 1-1/2" Long 316SS
Mfr # 16W-4-5-316
Zoro # G5192474
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Basic Pipe Fitting Shape Cap
- Standards 3A
- Body Material 316 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # 16W-4-5-316
- Zoro # G5192474
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Basic Pipe Fitting Shape | Cap |
Standards | 3A |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Cap |
Description
16W - WELD CAP - UNPOLISHED ID, 32RA OD - 4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Culligan Sales R50-BBSA Water Filter Cartridge Whole House (5746359)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGT21834S)
- ZURN 1-1/2 " Dia., Sediment Bucket, Screen: PVC; Handle: ABS; Latches: Stainless Steel (Z1180-1-1/2IP)
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK10 (6AZE4)
- STEEL & OBRIEN 3" Butt Weld End x Clamp End 90 Deg. Elbow - 304SS (L2CM-3-304)
- STEEL & OBRIEN 4" Plain Bevel Seat x Roll On - 1-1/2" Long 304SS (14R-4-304)
- STEEL & OBRIEN 6" Tri-Clamp High Pressure Clamp - 304SS (13MHP-6-304)
- STEEL & OBRIEN 4" Tri-Clamp End x Light Wall Tank Weld - 4" Long 304SS (14WLMP-4-304)
- STEEL & OBRIEN 12" Tri-Clamp, Single Pin w/Rocket Wing Nut - 304SS (13MHHM-12-RWN-304)
- STEEL & OBRIEN 6" Tri-Clamp End Solid Endcap - .438" Long 316SS (16AMP-6-316)
- STEEL & OBRIEN 3" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-3-304)
- Steel & Obrien Sanitary Tube Fittings