Shop All Sanitary Tube Fittings
Steel & Obrien
4" BPE Tri-Clamp x Long Tangent Weld 90 Deg. Elbow - 316SS SF4
Mfr # S2CKW-4-PM-316
Zoro # G5238911
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 15 RA EP I.D./32 RA O.D.
- Tube Size 4"
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Steel & Obrien
- MFR # S2CKW-4-PM-316
- Zoro # G5238911
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 15 RA EP I.D./32 RA O.D. |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Description
S2CKW - BPE CLAMP X WELD LONG 90 DEGREE ELBOW - 15RA EP ID, 32RA OD - 4", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL SUPERIOR TOOL 02816 Heavy-Duty Pipe Vise (2816)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH5)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 4" Pipe Size (BULK-PF-198)
- LEGRIS Fitting, 31/32", Brass, BSPP (0101 06 10)
- STEEL & OBRIEN 3/4" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-.75-7-316)
- STEEL & OBRIEN 4" Tri-Clamp End x Short Weld Ferrule - 5/8" Long 304SS (14WMP-4-304)
- STEEL & OBRIEN 1-1/2" Threaded Bevel Seat x Short Weld End - .719" Long 316SS (15TRF-1.5-316)
- STEEL & OBRIEN 4" Male I-Line End x Short Butt Weld - 1.348" Long 316SS (14WI-4-316)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-2-7-316)
- STEEL & OBRIEN 4" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-4-PL-316)
- STEEL & OBRIEN 2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF4 (S2S-2-PM-316)
- Steel & Obrien Sanitary Tube Fittings