Shop All Sanitary Tube Fittings
Steel & Obrien
4" BPE Short Outlet Clamp End Tee - 316SS SF1
Mfr # S7MPS-4-PL-316
Zoro # G5148575
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 4"
- Specific Pipe Fitting Shape Tee
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Steel & Obrien
- MFR # S7MPS-4-PL-316
- Zoro # G5148575
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 20 RA I.D./32 RA O.D. |
Specific Pipe Fitting Shape | Tee |
Basic Pipe Fitting Shape | Tee |
Body Material | 316 Stainless Steel |
Description
S7MPS - BPE SHORT OUTLET CLAMP TEE - 20RA ID, 32RA OD - 4", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly, Kitchen Sweep (1296709-VS)
- BECK 3/8" Close Black Pipe Nipple Sch 40 (0330009804)
- VALTERRA Gate Valve, Class 125, 10 In. (6910)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PVC/FPM, Socket x FPT (BFAS1010CFS)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-2.5-316)
- STEEL & OBRIEN 1" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1-316)
- STEEL & OBRIEN 3" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF1 (STL14AM7-3-PL-316)
- STEEL & OBRIEN 2-1/2" Type A Stub End (Use w/38Sl)- 2" Long 304SS Unpolished (14VB-2.5-1-304)
- STEEL & OBRIEN 1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1 (STL14AM7-.50-PL-316)
- STEEL & OBRIEN 1/2" x 1/4" Tri-Clamp x Compression Adapter - 316SS (31-14-.50X.25-316)
- STEEL & OBRIEN 2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-2-1-304)
- Steel & Obrien Sanitary Tube Fittings