Shop All Sanitary Tube Fittings
Steel & Obrien
4" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1
Mfr # S7WSKW-4-PL-316
Zoro # G5239532
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Surface Finish 20 RA I.D./32 RA O.D.
- Tube Size 4"
- Body Material 316 Stainless Steel
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Steel & Obrien
- MFR # S7WSKW-4-PL-316
- Zoro # G5239532
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | 20 RA I.D./32 RA O.D. |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Tee |
Description
S7WSKW - BPE SHORT OUTLET RUN TEE - 20RA ID, 32RA OD - 4", Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress union, 1-1/4" x 1-1/4" (25715)
- DANCO Faucet Stem 6N-2C Kohler (15554E)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-060-000)
- UNITHERM Ceramic Fiber Insulation, 8 cu. ft./lb. 1" Wall (CF8-1-48X60in)
- STEEL & OBRIEN 4" I-Line Clamp, Single Pin w/Rocket Wing Nut - 304SS (13IS-4-RWN-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1.687" Long 304SS (14MPHR-1.5-304)
- STEEL & OBRIEN 1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-.50X.375-316)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 304SS (32-14MP-4X2-304)
- STEEL & OBRIEN 1" & 1-1/2" x 3/8" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-1X.375-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Male Pipe Thread - 2.438" Long 304 (21MP-1.5-304)
- DIXON Stationary Spray Ball, 1-1/2" (STC-360-R150)
- Steel & Obrien Tube Fittings