Shop All Y & Basket Strainers
Steel & Obrien
4-1/2" Wide Side Inlet Strainer Cap, 316SS
Mfr # KEQ00020-316
Zoro # G5134173
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Fitting Connection Type Clamp
- Specific Pipe Fitting Shape Strainer
- Surface Finish 32 RA I.D. /32 RA O.D.
Product Information
- Brand Steel & Obrien
- MFR # KEQ00020-316
- Zoro # G5134173
- Country of Origin China
- Category Y & Basket Strainers
Details
Body Material | 316 Stainless Steel |
Fitting Connection Type | Clamp |
Specific Pipe Fitting Shape | Strainer |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Description
TC WIDE SIDE INLET STRAINER T/C CAP W/HANDLE - 4-1/2", Part of a Side Inlet Strainer assembly to cap and secure internal components. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Camera System, Cam, Asm Npt (26952)
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684711)
- ZORO SELECT 90 Street Elbow, Aluminum, 2 in, Class 150 (ZUSA-PF-9494)
- ZORO SELECT 2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNI09)
- STEEL & OBRIEN 30 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N030-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/8" Perforations - 316SS (KET03018-316)
- STEEL & OBRIEN 100 Mesh - Long Wide Strainer Mesh, 316SS (KEM2W100-316)
- STEEL & OBRIEN 200 Mesh - Long Narrow Strainer Mesh, 316SS (KEM2N200-316)
- STEEL & OBRIEN 2-1/2" And 3" Wide Strainer Spring, Electropolished-316SS (KEP00020-316-EP)
- STEEL & OBRIEN 100 Mesh - Short Narrow Strainer Mesh, 316SS (KEM1N100-316)
- KECKLEY 1-1/4", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (11/41THS-CI062P34-BOKI-KT7)
- Steel & Obrien Y & Basket Strainers