Shop All Sanitary Tube Fittings
Steel & Obrien
3/4" Tri-Clamp End Equal Tee - 316SS
Mfr # 7MP-.75-316
Zoro # G5195432
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 3/4"
- Specific Pipe Fitting Shape Tee
- Standards 3A
Product Information
- Brand Steel & Obrien
- MFR # 7MP-.75-316
- Zoro # G5195432
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3/4" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | Tee |
Standards | 3A |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Tee |
Description
7MP - CLAMP TEE - 3/4", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cap, Handle (1176993-CP)
- SLOAN Ebv36A Cp Body Sub Asm 2-1/16 Adj Tail (0305381PK)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Grooved (0390210045)
- KOHLER Toilet Bowl, 1.6 gpf, Flushometer, Floor Mount Mount, Elongated, White (K-4398-SS-0)
- STEEL & OBRIEN 6" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 316SS (L14AM7-6-316)
- STEEL & OBRIEN 2" Butt Weld Domed Cap - 3/4" Long 316SS (16W-2-5-316)
- STEEL & OBRIEN 3" Tri-Clamp End Equal Tee - 316SS (7MP-3-316)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Clamp End 90 Deg. Elbow - 304SS (L2CM-1.5-304)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 304SS Unpolished (7WWW-1-1-304)
- STEEL & OBRIEN 4" x 3" BPE Clamp x Weld Conc Reducer, 6-3/8" Long 316SS SF4 (S31K-4X3-PM-316)
- STEEL & OBRIEN 1-1/2" Type A Stub End (Use w/38Sl)- 1-3/4" Long 316, Unpolished (14VB-1.5-1-316)
- Steel & Obrien Sanitary Tube Fittings