Shop All Sanitary Tube Fittings
Steel & Obrien
3/4" Butt Weld End Long Tee - 316SS Unpolished
Mfr # 7W-.75-1-316
Zoro # G5493553
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Tube Size 3/4"
- Standards 3A
- Basic Pipe Fitting Shape Tee
- Specific Pipe Fitting Shape Tee
Product Information
- Brand Steel & Obrien
- MFR # 7W-.75-1-316
- Zoro # G5493553
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3/4" |
Details
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Standards | 3A |
Basic Pipe Fitting Shape | Tee |
Specific Pipe Fitting Shape | Tee |
Body Material | 316 Stainless Steel |
Description
7W - BUTT WELD LONG TEE - UNPOLISHED - 3/4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, 1/2 In, BSPP (VSTI1/2EDCF)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (VSF200CF)
- MOEN Hotel / Motel Recessed Tissue Box Holder Bright Chrome (5520NC)
- SMITH-COOPER Hex Bushing, 2"x3/4", 125, Brz Nl (4385003270)
- STEEL & OBRIEN 1-1/2" Back-Up Flange (150# Bolt Pattern) - 3/8" Long 316SS (38SL-1.5-316)
- STEEL & OBRIEN 1-1/2" BPE Long Tangent Weld End 45 Deg. Elbow - 316SS SF1 (S2KS-1.5-PL-316)
- STEEL & OBRIEN 2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-2-PL-316)
- STEEL & OBRIEN 1" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-1-7-304)
- STEEL & OBRIEN 1-1/2" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1 (STL14AM7-1.5-PL-316)
- STEEL & OBRIEN 1" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF1 (STL14AM7-1-PL-316)
- ZORO SELECT 2" Butt Weld T304 SS Dome Cap (E16W2.0)
- Steel & Obrien Sanitary Tube Fittings