Shop All Sanitary Tube Fittings
Steel & Obrien
3/4" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1
Mfr # S2S-.75-PL-316
Zoro # G5151472
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Butt Weld
- Tube Size 3/4"
- Specific Pipe Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Shape Elbow
- Body Material 316 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # S2S-.75-PL-316
- Zoro # G5151472
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3/4" |
Details
Description
S2S - BPE WELD LONG 90 DEGREE ELBOW - 20RA ID, 32RA OD - 3/4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. BPE (BioProcessing Equipment) sanitary fittings are highly polished making them suitable for pharmaceutical processing., Material Test Reports Supplied, CRN Certified, Meets BPE Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FGHT x MGHT PVC Ball Valve Inline (7050090)
- REVALVED 1/2" PEX Push Ball Valve (REV012PUSH)
- ORION Reducing Coupling, Polypropylene, 2" x 1-1/2", Schedule 80, 150 psi Max Pressure (2x11/2 RCLS)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 4 In (467E-532SR)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Male Pipe Thread - 2.438" Long 316 (21MP-1.5-316)
- STEEL & OBRIEN 1" Butt Weld End Short 45 Deg. Elbow - 304SS Unpolished (2WK-1-1-304)
- STEEL & OBRIEN 2" BPE Clamp Endcap - 316SS SF1 (S16AMP-2-PL-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-1.5-316)
- STEEL & OBRIEN 1" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-1-7-304)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-1.5X.50-PL-316)
- SANITARY FOOD GRADE FITTINGS Elbow 90 Degree Weld 2 316L PM (B2S-2-316L-PM)
- Steel & Obrien Tube Fittings