Shop All Y & Basket Strainers
Steel & Obrien
30 Mesh - Short Narrow Strainer Mesh, 316SS
Mfr # KEM1N030-316
Zoro # G5134681
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish Unpolished
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape Strainer
Product Information
- Brand Steel & Obrien
- MFR # KEM1N030-316
- Zoro # G5134681
- Country of Origin China
- Category Y & Basket Strainers
Details
Surface Finish | Unpolished |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | Strainer |
Description
STRAINER MESH - 30 MESH - SHORT NARROW, Part of the Strainer assembly consisting of a stainless steel mesh overscreen placed over the backup tube for smaller particle removal the processing line. Strainer mesh can be reused after cleaning., Material Test Reports Supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Y Connector, 1/4 In, Barbed, Nylon, PK10 (Y0-4BN)
- ANVIL Clamp, 24"L, 2"W (500173661)
- WEATHERHEAD 1/8" x 5/16" Brass 90 Degree Elbow (402X5)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1033BK)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 3" w/1/4" Perforations - 316SS (KET03000-316)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/8" Perforations - 316SS (KET02018-316)
- STEEL & OBRIEN 200 Mesh - Long Narrow Strainer Mesh, 316SS (KEM2N200-316)
- STEEL & OBRIEN 2-1/2" And 3" Wide Strainer Spring, Electropolished-316SS (KEP00020-316-EP)
- STEEL & OBRIEN 2-1/2" And 3" Long Wide Strainer Spring, Electropolished-316SS (KEP00040-316-EP)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2" w/1/4" Perforations - 316SS (KET02000-316)
- MUELLER STEAM SPECIALTY 1-1/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer (11/4 581 CS srewed end)
- Steel & Obrien Y & Basket Strainers