Shop All Sanitary Tube Fittings
Steel & Obrien
3" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS
Mfr # 13MHHM-3-304
Zoro # G5498514
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3"
- Fitting Connection Type Clamp
- Basic Pipe Fitting Shape Clamp
- Surface Finish Unpolished
- Body Material 304 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # 13MHHM-3-304
- Zoro # G5498514
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Clamp |
Basic Pipe Fitting Shape | Clamp |
Surface Finish | Unpolished |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Clamp |
Description
13MHHM - TRI-CLAMP (SINGLE PIN) - 3", Used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. , CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 7/16-20" x 1/4" Compression x Male SS Union Elbow (4 EBU-SS)
- DIXON Solid End Cap, Clamp 304SS, 2" (16AMP-G200)
- JOHNS MANVILLE 4" x 3 ft. Pipe Insulation, 1" Wall (690448)
- APOLLO PEX 3/4 in. Brass PEX Barb Tee Jar (25 Pack), 25PK (APXT3425JR)
- STEEL & OBRIEN 1" Butt Weld End Long 45 Deg. Elbow - 304SS Polished (L2KS-1-7-304)
- STEEL & OBRIEN 5" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 304SS (14WMP-5-304)
- STEEL & OBRIEN 6" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-6-7-304)
- STEEL & OBRIEN 4" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-4-1-316)
- STEEL & OBRIEN 3/4" BPE Tri-Clamp End Tee - 316SS SF1 (S7MP-.75-PL-316)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp Concentric Reducer - 3" Long 316SS (31-14MP-2.5X2-316)
- ZORO SELECT 2-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.5)
- Steel & Obrien Tube Fittings