Shop All Sanitary Tube Fittings
Steel & Obrien
3" Tri-Clamp End Solid Endcap - 1/4" Long 316SS
Mfr # 16AMP-3-316
Zoro # G5195310
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Standards 3A
- Specific Pipe Fitting Shape Cap
- Body Material 316 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # 16AMP-3-316
- Zoro # G5195310
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Standards | 3A |
Specific Pipe Fitting Shape | Cap |
Body Material | 316 Stainless Steel |
Basic Pipe Fitting Shape | Cap |
Description
16AMP - CLAMP END CAP - 3" X .25" OAL, These stainless steel sanitary fittings are designed to cap a processing line and create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 2-1/2" x 4-1/2" Black Pipe Nipple Sch 80 (0332641406)
- PLUMB PAK Cutter Blade, Carbon Steel (K840-100B)
- JOHN GUEST Reducer, 1/4 in Tube Size, Acetal, White, 10 PK (CI061208W-PK10)
- KOHLER Purist Multi-Function Showerhead 2.5Gpm (22170-BL)
- STEEL & OBRIEN 4" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-4X.75-316)
- STEEL & OBRIEN 3" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-3X.75-316)
- STEEL & OBRIEN 2" Tri-Clamp End Solid Endcap - 1/4" Long 316SS (16AMP-2-316)
- STEEL & OBRIEN 1" BPE Clamp End x Weld End Ferrule, 1-3/4" Long 316SS SF4 (STL14AM7-1-PM-316)
- STEEL & OBRIEN 1-1/2" x 2" BPE Clamp Outlet Instrument Tee - 316SS SF1 (S7IWWKS-1.5X2-PL-316)
- STEEL & OBRIEN 4" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-4-7-316)
- STEEL & OBRIEN 3" Tri-Clamp End x Heavy Tank Weld - 1.812" Long 316SS (14MPW-3-316)
- Steel & Obrien Tube Fittings