Shop All Sanitary Tube Fittings
Steel & Obrien
3" Tri-Clamp End 90 Degree Elbow - 316SS
Mfr # 2CMP-3-316
Zoro # G5961722
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape Elbow
- Body Material 316 Stainless Steel
- Specific Pipe Fitting Shape 90 Degree Elbow
Product Information
- Brand Steel & Obrien
- MFR # 2CMP-3-316
- Zoro # G5961722
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Elbow |
Body Material | 316 Stainless Steel |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Standards | 3A |
Description
2CMP - CLAMP 90 DEGREE ELBOW - 3", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied, 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Inside Cover Assembly (EBV145A)
- SHARKBITE MAX Elbow, Brass, Brass (UR648)
- NANTUCKET SINKS 23 Inch Hammered Stainless Steel Rectangle Kitchen/Laundry Sink (KSSH2318-9)
- DELTA Aerator Repair Part Faucet, 1.2 gpm, Valdosta (RP84385-1.2)
- STEEL & OBRIEN 4" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-4-316)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1.5-316)
- STEEL & OBRIEN 1" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1-316)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-2.5-304)
- STEEL & OBRIEN 3" Butt Weld End Short Tee - 316SS Unpolished (7WWW-3-1-316)
- STEEL & OBRIEN 3" Plain John Perry Solid End Cap - .609" Long 304SS (16AJP-3-304)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 1" Tube OD (ZUSA-STF-QC-471)
- Steel & Obrien Tube Fittings