Shop All Sanitary Tube Fittings
Steel & Obrien
3" Tri-Clamp End 90 Degree Elbow - 304SS
Mfr # 2CMP-3-304
Zoro # G5962930
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp
- Surface Finish 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape 90 Degree Elbow
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Steel & Obrien
- MFR # 2CMP-3-304
- Zoro # G5962930
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Clamp |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Specific Pipe Fitting Shape | 90 Degree Elbow |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Elbow |
Standards | 3A |
Description
2CMP - CLAMP 90 DEGREE ELBOW - 3", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, 1 In, BSPP (VSTI1EDCF)
- KISSLER Splash Guard Kit, Disposer, Rubber (59-1460)
- ZORO SELECT Pipe (220162)
- KOHLER Bonnet Hardware Kit (1353492)
- STEEL & OBRIEN 1" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-1-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-2.5-304)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-1.5-304)
- STEEL & OBRIEN 2-1/2" Type A Stub End (Use w/38Sl)- 2" Long 316SS Unpolished (14VB-2.5-1-316)
- STEEL & OBRIEN 3" Butt Weld End x Mnpt Adapter - 2-1/2" Long 304SS (19WB-3-304)
- STEEL & OBRIEN 2" I-Line Clamp, Single Pin w/Rocket Wing Nut - 304SS (13IS-2-RWN-304)
- STEEL & OBRIEN 3" Tri-Clamp End x Female Pipe Thread - 2.187" Long 316 (22MP-3-316)
- Steel & Obrien Sanitary Tube Fittings