Shop All Sanitary Tube Fittings
Steel & Obrien
3" Plain John Perry Solid End Cap - .609" Long 304SS
Mfr # 16AJP-3-304
Zoro # G5191923
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type John Perry
- Surface Finish 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape Cap
- Standards 3A
- Body Material 304 Stainless Steel
Product Information
- Brand Steel & Obrien
- MFR # 16AJP-3-304
- Zoro # G5191923
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | John Perry |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Basic Pipe Fitting Shape | Cap |
Standards | 3A |
Body Material | 304 Stainless Steel |
Specific Pipe Fitting Shape | Cap |
Description
16AJP - PLAIN JOHN PERRY SOLID END CAP - 3", Similar to a Bevel Seat designs, these stainless steel sanitary fittings utilize a "flat face" ferrule for self-alignment mating with a threaded ferrule held in place with a captured nut creating a leak-proof, secure and rigid connection. Easy to disassemble for cleaning and routine maintenance. Optional gaskets prevent metal-to-metal contact., 3-A Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Exposed Shower with S-2253 (S-1495-3-AF)
- ZORO SELECT Coupling, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8057)
- T&S BRASS Spray Valve Bonnet Assembly, 002856-40 (002856-40******)
- EZ-FLO EASTMAN 2 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Brass (EZ-30155LF)
- STEEL & OBRIEN 4" Tri-Clamp High Pressure Clamp - 304SS (13MHP-4-304)
- STEEL & OBRIEN 1/2" & 3/4" Tri-Clamp Single Pin Squeeze Clamp - 304SS (13MHHMQ-.50-304)
- STEEL & OBRIEN 8" Tri-Clamp, Asme High Pressure Clamp - Long 316SS (13ASME-8-316)
- STEEL & OBRIEN 4" Plain John Perry Short Weld Ferrule - 1.218" Long 316SS (14PRFJP-4-316)
- STEEL & OBRIEN 1-1/2" Threaded Bevel Seat x Heavy Wall Weld - 1-5/8" Long 316SS (15W-1.5-316)
- STEEL & OBRIEN 3" Tri-Clamp End 180 Degree U-Bend - 304SS (2UMP-3-304)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS1.5)
- Steel & Obrien Sanitary Tube Fittings