Shop All Sanitary Tube Fittings
Steel & Obrien
3" Plain Bevel Seat x Short Weld End - .906" Long 304SS
Mfr # 14PRF-3-304
Zoro # G5191083
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Bevel Seat
- Surface Finish 32 RA I.D. /32 RA O.D.
- Tube Size 3"
- Body Material 304 Stainless Steel
- Basic Pipe Fitting Shape Ferrule
Product Information
- Brand Steel & Obrien
- MFR # 14PRF-3-304
- Zoro # G5191083
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3" |
Details
Fitting Connection Type | Bevel Seat |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Body Material | 304 Stainless Steel |
Basic Pipe Fitting Shape | Ferrule |
Standards | 3A |
Specific Pipe Fitting Shape | Ferrule |
Description
14PRF - PLAIN BEVEL SEAT SHORT WELD FERRULE - 3", These adapters create a transition between weld connections and Bevel Seat fittings, which utilize a plain bevel ferrule mating to a threaded bevel ferrule and held in place with a captured hex nut creating a leak-proof, secure, and rigid connection. Optional gaskets prevent metal-to-metal contact., 3-A Certified, CRN Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR Water Filter System, 0.5 micron, 12 1/2" H (F3000-B2M)
- ZORO SELECT Reducing Hex Coupling, 304 SS, 3/8" x 1/4 (ZUSA-PF-7808)
- LEGEND VALVE 1-1/2" T-448 IPS NL BZE FOOT V (105-477NL)
- BLUEVUE Diverter Valve, Oil Rubbed Bronze (BV-DIV-ORB)
- STEEL & OBRIEN 3" Tri-Clamp End 180 Degree U-Bend - 304SS (2UMP-3-304)
- STEEL & OBRIEN 5" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 304SS (14WMP-5-304)
- STEEL & OBRIEN 1/2" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-.50-316)
- STEEL & OBRIEN 1" Tri-Clamp End x Female Pipe Thread - 1-5/8" Long 316 (22MP-1-316)
- STEEL & OBRIEN 6" Tri-Clamp High Pressure Clamp - 304SS (13MHP-6-304)
- STEEL & OBRIEN 1" Butt Weld End Long Tee - 304SS Polished (7W-1-7-304)
- STEEL & OBRIEN 6" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-6-7-304)
- Steel & Obrien Sanitary Tube Fittings