Shop All Butterfly Valves
Steel & Obrien
3" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm
Mfr # BFVTC-3-304-EPDM
Zoro # G5234194
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3"
- Body Material 304 Stainless Steel
- Surface Finish 32 RA I.D. /32 RA O.D.
- Fitting Connection Type Clamp
Product Information
- Brand Steel & Obrien
- MFR # BFVTC-3-304-EPDM
- Zoro # G5234194
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 3" |
Details
Body Material | 304 Stainless Steel |
Surface Finish | 32 RA I.D. /32 RA O.D. |
Fitting Connection Type | Clamp |
Description
BFVTC - BUTTERFLY VALVE, TRIGGER HANDLE / CLAMP ENDS - 3", Type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow. Designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp. Handle design with squeezable trigger allows valve to be manually locked into several positions at various degrees of "open".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Major Service Kit For Tsptm Includes Car (THP4805)
- BEHRINGER Tube Clamp Kit, Tube 1 1/4 In, Zinc-Plated (TW5125-PP)
- FOLLETT Float, Valve Reservoir (PI500504)
- KISSLER Shower Arm Mount Flange 2-1/2" Dia., Chrome, Pk10 (42-4171)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Viton (BFVAW-2.5-NC-316-VITON)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-4-316-EPDM)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Epdm (BFVTC-4-304-EPDM)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Viton (BFVTC-2.5-316-VITON)
- STEEL & OBRIEN 1"-3" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-1-304)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Silicone (BFVAW-2-NC-316-SILICONE-RED)
- BONOMI Electric Actuated, Butterfly, 2", NSF, 110AC (EN501S-003-2)
- Steel & Obrien Valves